PP1S-S12-C
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PP1S-S12-C

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

PP1S-S12-C

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Pan-Post PP1S-S12-C Cable Tie Mount
MFG Item Number
PP1S-S12-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
PP1S-S12-C
Pan-Post PP1S-S12-C Cable Tie Mount

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number PP1S-S12-C
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description The pan-post standoff is natural color and requires a 12 M5.5 screw. It measures 1.06L x .72W x 1.97H 26.9 x 18.3 x 50.0 mm. It is used with miniature, intermediate, and standard cable ties. It comes in packages of 100.
Mounting Adhesive, Screw
Screw Size 12
Color Natural
Height 1.06 "
Width 0.72 "
Depth 2 "
Heat Stabilized No
Material Nylon
Net Weight 1.255 lbs
Gross Weight 1.25 lbs