PP222P28P29R2#16S1RF3RF3T
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PP222P28P29R2#16S1RF3RF3T

Grace Technologies Remote Access Interfaces, GracePort Series

PP222P28P29R2#16S1RF3RF3T

Grace Technologies Remote Access Interfaces, GracePort Series
N1(2)USBA/USBKEY10F/MOU10
MFG Item Number
PP222P28P29R2#16S1RF3RF3T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
PP222P28P29R2#16S1RF3RF3T
N1(2)USBA/USBKEY10F/MOU10

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number PP222P28P29R2#16S1RF3RF3T
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N1(2)USBA/USBKEY10F/MOU10
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker 3 A
Mounting Uncovered Plate
NEMA Rating NEMA 1
Universal Serial Bus Keyboard, Mouse
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs