Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panels, PP Series
PP24MOD6AS
HellermannTyton Network Panels, PP Series
Category 6A 1U 24 Port Shielded
MFG Item Number
PP24MOD6AS
This item cannot be canceled or returned
Description
Network Panels, PP Series
Category 6A 1U 24 Port Shielded
Specifications
Specifications
| Manufacturer Part Number |
PP24MOD6AS |
| Manufacturer |
HellermannTyton |
| Product Series |
PP |
| Family Series |
HellermannTyton Network Panels, PP Series |
| Description |
Category 6A 1U 24 Port Shielded Patch Panel, 1/box |
| Number of Ports |
24 |
| Rack Units |
1U |
| Panel Format |
Feed-Through |
| Cable Type |
Cat 6a |
| Shielded |
Yes |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
RJ45 |
| Cable Manager |
No |
| Mounting |
Panel |
| Comments |
Pre-configured in 24 versions to meet the needs of nearly all customer applications |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PP24MOD6AS
HellermannTyton Network Panels, PP Series