Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panels, PP Series
PP24MOD6ASRS
HellermannTyton Network Panels, PP Series
Category 6A 24 Port Shielded Patch
MFG Item Number
PP24MOD6ASRS
This item cannot be canceled or returned
Description
Network Panels, PP Series
Category 6A 24 Port Shielded Patch
Specifications
Specifications
| Manufacturer Part Number |
PP24MOD6ASRS |
| Manufacturer |
HellermannTyton |
| Product Series |
PP |
| Family Series |
HellermannTyton Network Panels, PP Series |
| Description |
Category 6A 24 Port Shielded Patch Panel With Rack-Snaps, 1U, 1/box |
| Number of Ports |
24 |
| Rack Units |
1U |
| Panel Format |
Feed-Through |
| Cable Type |
Cat 6a |
| Shielded |
Yes |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
RJ45 |
| Cable Manager |
No |
| Mounting |
Panel |
| Comments |
Pre-configured in 24 versions to meet the needs of nearly all customer applications |
| Net Weight |
2.265 lbs |
| Gross Weight |
2.265 lbs |
PP24MOD6ASRS
HellermannTyton Network Panels, PP Series