Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panels, PP Series
PP24SMOD6ASRS
HellermannTyton Network Panels, PP Series
Category 6A 24 Port Sliding
MFG Item Number
PP24SMOD6ASRS
This item cannot be canceled or returned
Description
Network Panels, PP Series
Category 6A 24 Port Sliding
Specifications
Specifications
| Manufacturer Part Number |
PP24SMOD6ASRS |
| Manufacturer |
HellermannTyton |
| Product Series |
PP |
| Family Series |
HellermannTyton Network Panels, PP Series |
| Description |
Category 6A 24 Port Sliding Shielded Patch Panel With Rack-Snaps, 1U, 1/box |
| Number of Ports |
24 |
| Rack Units |
1U |
| Panel Format |
Feed-Through |
| Cable Type |
Cat 6a |
| Shielded |
Yes |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
RJ45 |
| Cable Manager |
No |
| Mounting |
Panel |
| Comments |
Support data or voice protocol that is capable of utilising a Category 6A/Category 6 cabling system |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PP24SMOD6ASRS
HellermannTyton Network Panels, PP Series