Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP3P5P11#2Q6R2M3RXC6TU493 Grace Technologies Remote Access Interfaces, GracePort Series, CLEVMOT/N12/4Mse/kybd
MFG Item Number
PP3P5P11#2Q6R2M3RXC6TU493
PP3P5P11#2Q6R2M3RXC6TU493 Grace Technologies Remote Access Interfaces, GracePort Series, CLEVMOT/N12/4Mse/kybd
MFG Item Number
PP3P5P11#2Q6R2M3RXC6TU493
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
PP3P5P11#2Q6R2M3RXC6TU493
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
PP3P5P11#2Q6R2M3RXC6TU493 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
CLEVMOT/N12/4Mse/kybd |
| Number of Outlets |
None |
| GFCI |
No |
| Other Connectors |
Keyboard PS/2, Mouse PS/2 |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 4 |
| Universal Serial Bus |
A Female to A Male |
| Material |
Aluminum |
| Ethernet & Network |
Cat5e RJ45, RJ11/12 |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PP3P5P11#2Q6R2M3RXC6TU493
Grace Technologies Remote Access Interfaces, GracePort Series