Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panels, PP Series
PP48MOD1AU
HellermannTyton Network Panels, PP Series
Modular Patch Panel, Angled, 48
MFG Item Number
PP48MOD1AU
This item cannot be canceled or returned
Description
Network Panels, PP Series
Modular Patch Panel, Angled, 48
Specifications
Specifications
| Manufacturer Part Number |
PP48MOD1AU |
| Manufacturer |
HellermannTyton |
| Product Series |
PP |
| Family Series |
HellermannTyton Network Panels, PP Series |
| Description |
Modular Patch Panel, Angled, 48 Port, 1U, Steel, Black, 1/box |
| Number of Ports |
48 |
| Rack Units |
1U |
| Panel Format |
Feed-Through |
| Shielded |
No |
| Connection (Front) |
Universal |
| Connection (Rear) |
Universal |
| Cable Manager |
No |
| Mounting |
Panel |
| Comments |
Angled modular panels maximize space by eliminating the need for horizontal cable management |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PP48MOD1AU
HellermannTyton Network Panels, PP Series