Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP6P11#2P38R2#2M1RXC3U770 Grace Technologies Remote Access Interfaces, GracePort Series, TURBINE/VGA5ft/(2)USB3ft
MFG Item Number
PP6P11#2P38R2#2M1RXC3U770
PP6P11#2P38R2#2M1RXC3U770 Grace Technologies Remote Access Interfaces, GracePort Series, TURBINE/VGA5ft/(2)USB3ft
MFG Item Number
PP6P11#2P38R2#2M1RXC3U770
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
PP6P11#2P38R2#2M1RXC3U770
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
PP6P11#2P38R2#2M1RXC3U770 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
TURBINE/VGA5ft/(2)USB3ft |
| Number of Outlets |
None |
| GFCI |
No |
| Other Connectors |
HDMI |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Universal Serial Bus |
A Female to A Male |
| Ethernet & Network |
Cat5e RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PP6P11#2P38R2#2M1RXC3U770
Grace Technologies Remote Access Interfaces, GracePort Series