Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP6P11P28P29Q54#4R2M3RMR0 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4VGA/USB/USBKybd/Mse/(4)
MFG Item Number
PP6P11P28P29Q54#4R2M3RMR0
PP6P11P28P29Q54#4R2M3RMR0 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4VGA/USB/USBKybd/Mse/(4)
MFG Item Number
PP6P11P28P29Q54#4R2M3RMR0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
PP6P11P28P29Q54#4R2M3RMR0
N12/4VGA/USB/USBKybd/Mse/(4)
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
PP6P11P28P29Q54#4R2M3RMR0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N12/4VGA/USB/USBKybd/Mse/(4) |
| Number of Outlets |
(1) IEC 320 Male Power Entry Module |
| GFCI |
No |
| Other Connectors |
VGA Monitor |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 4 |
| Universal Serial Bus |
A Female to A Male, Keyboard, Mouse |
| Material |
Aluminum |
| Ethernet & Network |
Cat5e RJ45 |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PP6P11P28P29Q54#4R2M3RMR0
Grace Technologies Remote Access Interfaces, GracePort Series