PP6P38Q50#2S1RPRPRP5T219
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PP6P38Q50#2S1RPRPRP5T219 Grace Technologies Remote Access Interfaces, GracePort Series, TYPE1VGAF/M10ft., (2)USBA-B

MFG Item Number
PP6P38Q50#2S1RPRPRP5T219

PP6P38Q50#2S1RPRPRP5T219 Grace Technologies Remote Access Interfaces, GracePort Series, TYPE1VGAF/M10ft., (2)USBA-B

MFG Item Number
PP6P38Q50#2S1RPRPRP5T219
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
PP6P38Q50#2S1RPRPRP5T219
TYPE1VGAF/M10ft., (2)USBA-B

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number PP6P38Q50#2S1RPRPRP5T219
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description TYPE1VGAF/M10ft., (2)USBA-B
Number of Outlets (3) IEC 320 Female Power Entry Modules
GFCI No
Circuit Breaker 5 A
Other Connectors VGA Monitor, HDMI
Mounting Uncovered Plate
NEMA Rating NEMA 1
Net Weight 0 lbs
Gross Weight 0 lbs