Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Regulators, PP901 Series
PP901A1004/U
Honeywell Regulators, PP901 Series
MFG Item Number
PP901A1004/U
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PP901A1004/U |
| Manufacturer |
Honeywell |
| Product Series |
PP901 |
| Family Series |
Honeywell Regulators, PP901 Series |
| Description |
RELIEF VALVE PPK |
| Port Size |
1/4 " NPT |
| Output Pressure Ranges |
0-25 psi |
| Net Weight |
1.6 lbs |
| Gross Weight |
0.1144 lbs |
PP901A1004/U
Honeywell Regulators, PP901 Series