Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Regulators, PP902 Series
PP902D1007/U
Honeywell Regulators, PP902 Series
MFG Item Number
PP902D1007/U
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PP902D1007/U |
| Manufacturer |
Honeywell |
| Product Series |
PP902 |
| Family Series |
Honeywell Regulators, PP902 Series |
| Description |
VALVE FILTER STA |
| Port Size |
1/4 " NPT |
| Output Pressure Ranges |
0-25 psi, 0-5 psi |
| Net Weight |
5.76 lbs |
| Gross Weight |
0.36 lbs |
PP902D1007/U
Honeywell Regulators, PP902 Series