Series Information
| Manufacturer Part Number | PPBPS36400TB |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series PTB pull box, 36 length, Painted steel, 90° angle, 4 trade size |
| Conduit/Cable Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Female, Threaded |
| Angle | Straight |
| Trade Size | 4 " |
| Pull Box Length | 36 " |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 66.14 lbs |
| Gross Weight | 66.14 lbs |