PPBPS36400TC
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPBPS36400TC

Eaton's Crouse-Hinds series Fittings

PPBPS36400TC

Eaton's Crouse-Hinds series Fittings
PULL BOX M/S 36IN X 4.0IN NPT STRAIGHT
MFG Item Number
PPBPS36400TC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
PPBPS36400TC
PULL BOX M/S 36IN X 4.0IN NPT STRAIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number PPBPS36400TC
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series PTC pull box, 36 length, Painted steel, Straight, 4 trade size
Angle Straight
Trade Size 4 "
Pull Box Length 36 "
Composition Steel
Hazardous Location No
Net Weight 0 lbs
Gross Weight 0 lbs