PPBPS48400TC
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPBPS48400TC Eaton's Crouse-Hinds series Fittings, PULL BOX M/S 48IN X 4IN NPT STRAIGHT

MFG Item Number
PPBPS48400TC

PPBPS48400TC Eaton's Crouse-Hinds series Fittings, PULL BOX M/S 48IN X 4IN NPT STRAIGHT

MFG Item Number
PPBPS48400TC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
PPBPS48400TC
PULL BOX M/S 48IN X 4IN NPT STRAIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number PPBPS48400TC
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series PTC pull box, 48 length, Painted steel, Straight, 4 trade size
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Female, Threaded
Angle Straight
Trade Size 4 "
Pull Box Length 48 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs