Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PPC-150 Eaton's Crouse-Hinds series Fittings, 1 1/2 PUSH PLG PLASTIC
PPC-150 Eaton's Crouse-Hinds series Fittings, 1 1/2 PUSH PLG PLASTIC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PPC 150 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series PPC push plug, Rigid/IMC, Plastic, 1-1/2 |
| Connection Type |
Knockout |
| Trade Size |
1-1/2 " |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Mounting |
Push-In |
| Net Weight |
0.006 lbs |
| Gross Weight |
0.006 lbs |
PPC-150
Eaton's Crouse-Hinds series Fittings