PPC-1550
Gardner Bender Cable Clamps, Plastic Cable Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPC-1550

Gardner Bender Cable Clamps, Plastic Cable Clamps Series

PPC-1550

Gardner Bender Cable Clamps, Plastic Cable Clamps Series
Cable Clamp, 1/2in. , BG/12
MFG Item Number
PPC-1550
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Clamps, Plastic Cable Clamps Series
Item #
PPC-1550
Cable Clamp, 1/2in. , BG/12

Plastic Cable Clamps Series Information


Specifications

Specifications
Manufacturer Part Number PPC-1550
Manufacturer Gardner Bender
Product Series Plastic Cable Clamps
Family Series Gardner Bender Cable Clamps, Plastic Cable Clamps Series
Description Cable Clamp, 1/2in. , BG/12
Color Natural
Thickness 0.047 "
Width 0.375 "
Net Weight 0.0231 lbs
Gross Weight 0.04 lbs