PPC-200
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPC-200 Eaton's Crouse-Hinds series Fittings, 2 PUSH PLG PLASTIC

MFG Item Number
PPC 200

PPC-200 Eaton's Crouse-Hinds series Fittings, 2 PUSH PLG PLASTIC

MFG Item Number
PPC 200
Item Number
PPC-200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
PPC-200
2 PUSH PLG PLASTIC

Series Information

Specifications

Specifications
Manufacturer Part Number PPC 200
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series PPC push plug, Rigid/IMC, Plastic, 2
Connection Type Knockout
Trade Size 2 "
Material Plastic
Composition Non-Metallic
Protection Rating Indoor
Hazardous Location No
Mounting Push-In
Net Weight 0.008 lbs
Gross Weight 0.008 lbs