Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PPC01DM23 Carlo Gavazzi Protection Relays, PPC01 Series, 3-PHASE MULTIFUNCTION RELAY
MFG Item Number
PPC01DM23
PPC01DM23 Carlo Gavazzi Protection Relays, PPC01 Series, 3-PHASE MULTIFUNCTION RELAY
MFG Item Number
PPC01DM23
This item cannot be canceled or returned
Description
Protection Relays, PPC01 Series
3-PHASE MULTIFUNCTION RELAY
Specifications
Specifications
| Manufacturer Part Number |
PPC01DM23 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
PPC01 |
| Family Series |
Carlo Gavazzi Protection Relays, PPC01 Series |
| Description |
3-PHASE MULTIFUNCTION RELAY |
| Voltage |
208-240 V |
| Mounting |
Plug-In |
| Approvals |
CSA, UL |
| Net Weight |
0.485 lbs |
| Gross Weight |
0.485 lbs |
PPC01DM23
Carlo Gavazzi Protection Relays, PPC01 Series