Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PPC25X50
Pan-Pouch PPC25X50 Telephone Cable Iden
This item cannot be canceled or returned
Description
Pan-Pouch PPC25X50 Telephone Cable Iden
Specifications
Specifications
| Manufacturer Part Number |
PPC25X50 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Cable Ties |
| Description |
Empty Pan-Pouch – 2-ply Laminated Black Nylon/Vinyl |
| Type |
Identification |
| Material |
Nylon |
| Environment |
Indoor |
| Color |
Black |
| Net Weight |
0.465 lbs |
| Gross Weight |
0.465 lbs |
PPC25X50
Panduit Cable Ties