Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PPC25X50F
Pan-Pouch PPC25X50F Telephone Cable ID K
MFG Item Number
PPC25X50F
This item cannot be canceled or returned
Description
Pan-Pouch PPC25X50F Telephone Cable ID K
Specifications
Specifications
| Manufacturer Part Number |
PPC25X50F |
| Manufacturer |
Panduit |
| Family Series |
Panduit Cable Ties |
| Description |
Pan-Pouch 2-ply Laminated Black Nylon/Vinyl filled with 1,250 cable ties 50 each of all 24 striped ties, plus solid Red |
| Type |
Identification |
| Material |
Nylon |
| Environment |
Indoor |
| Color |
Black |
| Net Weight |
1.375 lbs |
| Gross Weight |
1.42 lbs |
PPC25X50F
Panduit Cable Ties