Series Information
| Manufacturer Part Number | PPCOF-29B.50 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Conduit |
| Description | Divisible Flexible Black Conduit, PPCOF Material - Polypropylene, Conduit Size NW - 29, 50 Meters |
| Trade Size | M32 |
| Diameter | 1.315 " |
| Feet/Pkg. | 164.04 ' |
| Material | Polypropylene (PP) |
| Jacket Material | Polypropylene (PP) |
| Color | Black |
| Operating Temperature | 2-221 °F |
| Conduit Type | Non-Metallic Flexible |
| Net Weight | 19.68 lbs |
| Gross Weight | 19.68 lbs |