PPCOF-70B.10
PMA (Division of ABB) Wire Harnesses, PMA Divisible Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPCOF-70B.10 PMA (Division of ABB) Wire Harnesses, PMA Divisible Series, Conduit, Divisible, PP, NW70, 10M,

MFG Item Number
PPCOF-70B.10

PPCOF-70B.10 PMA (Division of ABB) Wire Harnesses, PMA Divisible Series, Conduit, Divisible, PP, NW70, 10M,

MFG Item Number
PPCOF-70B.10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, PMA Divisible Series
Item #
PPCOF-70B.10
Conduit, Divisible, PP, NW70, 10M,

PMA Divisible Series Information


Specifications

Specifications
Manufacturer Part Number PPCOF-70B.10
Manufacturer PMA (Division of ABB)
Product Series PMA Divisible
Family Series PMA (Division of ABB) Wire Harnesses, PMA Divisible Series
Description Conduit, Divisible, PP, NW70, 10M, Black
Color Black
Outer Diameter 3.07 "
Length 33 '
Operating Temperature -4-221 °F
Inner Diameter 2.38 "
Material Polypropylene
Net Weight 0.66 lbs
Gross Weight 0.66 lbs