Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PPCX4 Altech Miscellaneous, Partition Plate for CX2.5, CX4
PPCX4 Altech Miscellaneous, Partition Plate for CX2.5, CX4
This item cannot be canceled or returned
Description
Partition Plate for CX2.5, CX4
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
PPCX4 |
| Description |
Partition Plate for CX2.5, CX4 |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.0063 lbs |
PPCX4
Altech Miscellaneous