PPF2S-S25-V69
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPF2S-S25-V69

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

PPF2S-S25-V69

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Pan-Post PPF2S-S25-V69 Flat Post Stando
MFG Item Number
PPF2S-S25-V69
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
PPF2S-S25-V69
Pan-Post PPF2S-S25-V69 Flat Post Stando

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number PPF2S-S25-V69
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description Panduit PPF2S-S25-V69 Flat Pan-Post Standoffs support cable bundles above or away from the surface. For use in indoor environments and with size 1/4 M6 screws. They are 5.42 x 1.50 x .19 137.7 x 38.1 x 4.8 mm in size and can be used with miniature,
Mounting Adhesive, Screw
Screw Size 14
Color Natural
Height 5.5 "
Width 1.5 "
Depth 0.19 "
Channel Height 0.28 "
Heat Stabilized No
Material Nylon
Net Weight 0.155 lbs
Gross Weight 0.155 lbs