Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PPFM34/BL/50M Adaptaflex, a Division of T&B, POLYPROP.MEDIUMWEIGHT NC34 50MT BLK
PPFM34/BL/50M Adaptaflex, a Division of T&B, POLYPROP.MEDIUMWEIGHT NC34 50MT BLK
Item Number
PPFM34/BL/50M
This item cannot be canceled or returned
Description
POLYPROP.MEDIUMWEIGHT NC34 50MT BLK
Specifications
Specifications
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B |
| Description |
Medium Weight Conduit, Nominal Conduit Size 34mm, NW Conduit Size 29, Outside Diameter 34.5mm, Inside Diameter 29.1mm, Static Bend Radius 50mm, Reel Length 50 Meters, Polypropylene, Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PPFM34/BL/50M
Adaptaflex, a Division of T&B