PPFN1P4N
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPFN1P4N

ASI-Automation Systems Interconnect Switches

PPFN1P4N

ASI-Automation Systems Interconnect Switches
Emergency Stop Push Button, Push
MFG Item Number
PPFN1P4N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PPFN1P4N
Emergency Stop Push Button, Push

Series Information

Specifications

Specifications
Manufacturer Part Number PPFN1P4N
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Emergency Stop Push Button, Push Pull, 40mm, 22mm Mounting, UL508 Listed, IP66, IP67, IP69K
Illuminated No
Operation Push-Pull
Mounting 22 mm
Operator Size (mm) 40 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP66, IP67, IP69K
Approvals CCC, UL
Net Weight 0.105 lbs
Gross Weight 0.105 lbs