PPFN1R3N
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPFN1R3N ASI-Automation Systems Interconnect Switches, Emergency Stop Push Button, Twist

MFG Item Number
PPFN1R3N

PPFN1R3N ASI-Automation Systems Interconnect Switches, Emergency Stop Push Button, Twist

MFG Item Number
PPFN1R3N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PPFN1R3N
Emergency Stop Push Button, Twist

Series Information

Specifications

Specifications
Manufacturer Part Number PPFN1R3N
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Emergency Stop Push Button, Twist to Release, 30mm, 22mm Mounting, UL508 Listed, IP66, IP67, IP69K
Illuminated No
Operation Turn to Release
Mounting 22 mm
Operator Size (mm) 30 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP66, IP67, IP69K
Approvals CCC, UL
Net Weight 0.085 lbs
Gross Weight 0.1 lbs