PPFN1R4S
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPFN1R4S

ASI-Automation Systems Interconnect Switches

PPFN1R4S

ASI-Automation Systems Interconnect Switches
E Stop Button With Visual Green
MFG Item Number
PPFN1R4S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PPFN1R4S
E Stop Button With Visual Green

Series Information

Specifications

Specifications
Manufacturer Part Number PPFN1R4S
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description E Stop Button With Visual Green Status Indication, 40mm, 22mm Mount, Twist to Release, UL508 Listed,
Illuminated No
Operation Turn to Release
Mounting 22 mm
Operator Size (mm) 40 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP66, IP67, IP69K
Approvals CCC, UL
Net Weight 0.1013 lbs
Gross Weight 0.1013 lbs