PPFN1R6S-1NC
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPFN1R6S-1NC

ASI-Automation Systems Interconnect Switches

PPFN1R6S-1NC

ASI-Automation Systems Interconnect Switches
60mm Emergency Stop Push Button
MFG Item Number
PPFN1R6S-1NC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PPFN1R6S-1NC
60mm Emergency Stop Push Button

Series Information

Specifications

Specifications
Manufacturer Part Number PPFN1R6S-1NC
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description 60mm Emergency Stop Push Button With Green Visual Status Indication, 22mm Mount, Twist to Release, IP66,
Illuminated No
Operation Turn to Release
Mounting 22 mm
Operator Size (mm) 60 mm
Contacts 1NC
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP66, IP67, IP69K
Approvals CCC, UL
Net Weight 0.1144 lbs
Gross Weight 0.1144 lbs