PPFN2M4NGL
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPFN2M4NGL

ASI-Automation Systems Interconnect Switches

PPFN2M4NGL

ASI-Automation Systems Interconnect Switches
Large mushroom head, 40mm wide,
MFG Item Number
PPFN2M4NGL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PPFN2M4NGL
Large mushroom head, 40mm wide,

Series Information

Specifications

Specifications
Manufacturer Part Number PPFN2M4NGL
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Large mushroom head, 40mm wide, 22mm mount Green momentary push button operator, Orion Series
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 40 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Green
Protection Rating IP67, IP69K
Net Weight 0.0994 lbs
Gross Weight 0.0994 lbs