Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PPFP Series
PPFP190803BK1
Hammond Manufacturing Enclosures, PPFP Series
Punched 19in. 3U Fan Panels / 3 holes
MFG Item Number
PPFP190803BK1
This item cannot be canceled or returned
Description
Punched 19in. 3U Fan Panels / 3 holes
- Accepts Standard Square Fans.
- Rugged Textured Black Powder Paint.
- Rohs Compliant.
Specifications
Specifications
| Manufacturer Part Number |
PPFP190803BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PPFP |
| Family Series |
Hammond Manufacturing Enclosures, PPFP Series |
| Description |
Punched 19in. 3U Fan Panels / 3 holes |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Perforated |
No |
| Kit |
No |
| Comments |
Fan Panel |
| Nominal Height |
5 " |
| Nominal Width |
19 " |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
PPFP190803BK1
Hammond Manufacturing Enclosures, PPFP Series