PPFS19001BK2
Hammond Manufacturing Enclosures, PPFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PPFS19001BK2 Hammond Manufacturing Enclosures, PPFS Series, ENCLOSURE
MFG Item Number
PPFS19001BK2

PPFS19001BK2 Hammond Manufacturing Enclosures, PPFS Series, ENCLOSURE

MFG Item Number
PPFS19001BK2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PPFS Series
Item #
PPFS19001BK2
ENCLOSURE

PPFS Series Information


Specifications

Specifications
Manufacturer Part Number PPFS19001BK2
Manufacturer Hammond Manufacturing
Product Series PPFS
Family Series Hammond Manufacturing Enclosures, PPFS Series
Description ENCLOSURE
Material Steel
Composition Metallic
Panel Type Rack
Perforated Yes
Kit No
Nominal Height 2 "
Nominal Width 19 "
Net Weight 0.68 lbs
Gross Weight 0.68 lbs