PPGP191202BK1
Hammond Manufacturing Enclosures, PPGP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPGP191202BK1

Hammond Manufacturing Enclosures, PPGP Series

PPGP191202BK1

Hammond Manufacturing Enclosures, PPGP Series
Punched 19in. 3U Grill Panel / 2
MFG Item Number
PPGP191202BK1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PPGP Series
Item #
PPGP191202BK1
Punched 19in. 3U Grill Panel / 2

PPGP Series Information

  • Accepts Standard Square Fans.
  • Rugged Textured Black Powder Paint.
  • Rohs Compliant.



Specifications

Specifications
Manufacturer Part Number PPGP191202BK1
Manufacturer Hammond Manufacturing
Product Series PPGP
Family Series Hammond Manufacturing Enclosures, PPGP Series
Description Punched 19in. 3U Grill Panel / 2 holes
Comments Fan Grill Panel
Nominal Width 19 "
Net Weight 1 lb
Gross Weight 1.75 lbs