PPM-120
Dwyer Instruments Panel Meters & Gauges, PPM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPM-120 Dwyer Instruments Panel Meters & Gauges, PPM Series, Pulse Panel Meter 85-265 VAC 2

MFG Item Number
PPM-120

PPM-120 Dwyer Instruments Panel Meters & Gauges, PPM Series, Pulse Panel Meter 85-265 VAC 2

MFG Item Number
PPM-120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, PPM Series
Item #
PPM-120
Pulse Panel Meter 85-265 VAC 2

PPM Series Information

Specifications

Specifications
Manufacturer Part Number PPM-120
Manufacturer Dwyer Instruments
Product Series PPM
Family Series Dwyer Instruments Panel Meters & Gauges, PPM Series
Description Pulse Panel Meter 85-265 VAC 2 Relays No Transmitter
Type Power
Max Input Signal 0-5 V, 4-20 mA
Display Type LED
Display Digits 6
Power Supply 85-265 VAC
Nominal Voltage 120 VAC, 240 VAC
Nominal Size 1/8 DIN
Analog Output 0-20 mA, 4-20 mA
Communication USB
Accuracy 0.03 %
Operating Temperature -40-149 °F
NEMA Rating NEMA 4X
Protection Rating IP65
Approvals CE, UL
Net Weight 1.2 lbs
Gross Weight 1.2 lbs