PPM-3
Panduit Labels, Pre-Printed Marker Cards PPM Type Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPM-3

Panduit Labels, Pre-Printed Marker Cards PPM Type Series

PPM-3

Panduit Labels, Pre-Printed Marker Cards PPM Type Series
StrongHold PPM-3 High Temperature Wire
MFG Item Number
PPM-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Labels, Pre-Printed Marker Cards PPM Type Series
Item #
PPM-3
StrongHold PPM-3 High Temperature Wire

Pre-Printed Marker Cards PPM Type Series Information

  • Choose from the many legends available in general purpose vinyl cloth, or from special materials available to meet a variety of application environments
  • All markers are offered in full size 1.50" (38.1mm) long for wire outside diameter up to 0.38" (9.5mm); half size markers for wire outside diameter up to 0.19" (4.7mm)
  • Each marker on card has a different legend
  • Temperature Range: ‑40 F to 275 F (‑40 C to 135 C)

Specifications

Specifications
Manufacturer Part Number PPM-3
Manufacturer Panduit
Product Series Pre-Printed Marker Cards PPM Type
Family Series Panduit Labels, Pre-Printed Marker Cards PPM Type Series
Description Wire Marker Card, Hi-Temp, '3'
Application Cable & Wire Marking
Material Type Polyvinylfluoride
Text Color Black
Background Color White
Label Width 0.25 "
Comments 36 Markers Per Card
Net Weight 0.405 lbs
Gross Weight 0.405 lbs