Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, PPNL Series
PPNL-800-2
Penn Union Terminals, PPNL Series
Mechanical Lug, 9/16in. Hole Dia,
This item cannot be canceled or returned
Description
Mechanical Lug, 9/16in. Hole Dia,
- Manufactured from High Strength Copper Alloy for Maximum Conductivity and Corrosion Resistance
- Used for Joining a Wide Range of Copper Conductors to Equipment Pads or Bus Bars
- Two Mounting Pads Allow for Maximum Surface Contact in Heavy Duty Applications
- For Use with One Copper Conductor
Specifications
Specifications
| Manufacturer Part Number |
PPNL8002 |
| Manufacturer |
Penn Union |
| Product Series |
PPNL |
| Family Series |
Penn Union Terminals, PPNL Series |
| Description |
Mechanical Lug, 9/16in. Hole Dia, 400-800MCM, 2-Hole |
| Wire Size Range |
400-800 kcmil |
| Number of Conductors |
1 |
| Material |
Bronze |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PPNL-800-2
Penn Union Terminals, PPNL Series