PPR-1550
Gardner Bender Cable Clamps, Rubber Insulated Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPR-1550

Gardner Bender Cable Clamps, Rubber Insulated Clamps Series

PPR-1550

Gardner Bender Cable Clamps, Rubber Insulated Clamps Series
Rubber Clamps, 1/2in., PK/2
MFG Item Number
PPR-1550
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Clamps, Rubber Insulated Clamps Series
Item #
PPR-1550
Rubber Clamps, 1/2in., PK/2

Rubber Insulated Clamps Series Information

  • Secures Wire and Cable in Industrial, Auto/Marine and Where Vibrations May Occur
  • Corrosive‑Resistant Plated Steel Clamp
  • Flexible 1/2" Wide Body
  • Secure with 1/4" Screw
  • XTM Are Stainless Steel

Specifications

Specifications
Manufacturer Part Number PPR-1550
Manufacturer Gardner Bender
Product Series Rubber Insulated Clamps
Family Series Gardner Bender Cable Clamps, Rubber Insulated Clamps Series
Description Rubber Clamps, 1/2in., PK/2
Color Black
Width 0.5 "
Comments Plated Steel Clamp
Net Weight 0.02 lbs
Gross Weight 0.045 lbs