PPRL5GL
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPRL5GL

ASI-Automation Systems Interconnect Switches

PPRL5GL

ASI-Automation Systems Interconnect Switches
Illuminated Momentary Push Button,
MFG Item Number
PPRL5GL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PPRL5GL
Illuminated Momentary Push Button,

Series Information

Specifications

Specifications
Manufacturer Part Number PPRL5GL
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Illuminated Momentary Push Button, Flush, 22mm Mount, White, Orion Series, IP67
Illuminated Yes
Operation Momentary
Mounting 22 mm
Operator Size (mm) 30 mm
Bezel Plastic Round
Lamp Type LED
Lens/Button Shape Round Flush
Operator Color White
Protection Rating IP67, IP69K
Approvals UL
Net Weight 0.0663 lbs
Gross Weight 0.0663 lbs