PPRN1GL
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPRN1GL ASI-Automation Systems Interconnect Switches, 22mm Red Momentary Push Button

MFG Item Number
PPRN1GL

PPRN1GL ASI-Automation Systems Interconnect Switches, 22mm Red Momentary Push Button

MFG Item Number
PPRN1GL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PPRN1GL
22mm Red Momentary Push Button

Series Information

Specifications

Specifications
Manufacturer Part Number PPRN1GL
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description 22mm Red Momentary Push Button Operator, Orion Series, Flush Push Button
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 30 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Red
Protection Rating IP67, IP69K
Net Weight 0.05 lbs
Gross Weight 0.065 lbs