Series Information
| Manufacturer Part Number | PPS0305D72 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Signs & Signage |
| Description | Polyester adhesive sign, 3.5 H x 5.0 W, danger header, 'High voltage' legend, polyester adhesive, red and black/white, 1 sign/card, 5 cards/package. |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | High Voltage |
| Material | Polyester |
| Material Description | Adhesive |
| Language | English |
| Height | 3.5 " |
| Width | 5 " |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.045 lbs |