Series Information
| Manufacturer Part Number | PPS0710C141 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Signs & Signage |
| Description | Polyester adhesive sign, 7.0 H x 10.0 W, caution header, 'Area in front of this electrical panel must be kept clear for 36 inches osha - nec regulations' legend, polyester adhesive, black/yellow, 1 sign/card, 1 card/package. |
| Background Color | Yellow |
| Legend | Area In Front Of This Electric Panel ... |
| Material | Polyester |
| Material Description | Adhesive |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.059 lbs |
| Gross Weight | 0.059 lbs |