Series Information
| Manufacturer Part Number | PPS0710D75 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Signs & Signage |
| Description | Polyester adhesive sign, 7.0 H x 10.0 W, danger header, 'High voltage unauthorized personnel keep out' legend, polyester adhesive, red and black/white, 1 sign/card, 1 card/package. |
| Type | Safety Signs |
| Background Color | White |
| Legend | High Voltage Unauthorized Personnel Keep Out |
| Material | Polyester |
| Material Description | Adhesive |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.045 lbs |