PPSN3GL
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PPSN3GL

ASI-Automation Systems Interconnect Switches

PPSN3GL

ASI-Automation Systems Interconnect Switches
22mm Yellow Momentary Push Button
MFG Item Number
PPSN3GL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PPSN3GL
22mm Yellow Momentary Push Button

Series Information

Specifications

Specifications
Manufacturer Part Number PPSN3GL
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description 22mm Yellow Momentary Push Button Operator, Orion Series, Extended Push Button
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 30 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Yellow
Protection Rating IP67, IP69K
Net Weight 0.0681 lbs
Gross Weight 0.0681 lbs