PQ01KGN
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PQ01KGN ASI-Automation Systems Interconnect Switches, Single Opening Enclosure for

MFG Item Number
PQ01KGN

PQ01KGN ASI-Automation Systems Interconnect Switches, Single Opening Enclosure for

MFG Item Number
PQ01KGN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PQ01KGN
Single Opening Enclosure for

Series Information

Specifications

Specifications
Manufacturer Part Number PQ01KGN
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Single Opening Enclosure for Mounting 22mm Components, Gray Cover, M20 Cable Opening, IP65
Type Mounting Enclosure
For Use With 22 mm Components
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs