Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PQ01M6N ASI-Automation Systems Interconnect Switches, Momentary Push Button Switch
PQ01M6N ASI-Automation Systems Interconnect Switches, Momentary Push Button Switch
This item cannot be canceled or returned
Description
Momentary Push Button Switch
Specifications
Specifications
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Manufacturer Part Number |
PQ01M6N |
| Description |
Momentary Push Button Switch Normally Closed, Non-latching 60mm, (1) PCW01 NC Contact and Yellow |
| Contact Configuration |
1NC |
| Illuminated |
No |
| Mounting |
Surface |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PQ01M6N
ASI-Automation Systems Interconnect Switches