Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PQ01P6N ASI-Automation Systems Interconnect Switches, Mushroom Head Emergency Stop
PQ01P6N ASI-Automation Systems Interconnect Switches, Mushroom Head Emergency Stop
This item cannot be canceled or returned
Description
Mushroom Head Emergency Stop
Specifications
Specifications
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Manufacturer Part Number |
PQ01P6N |
| Description |
Mushroom Head Emergency Stop Pushbutton With Enclosure, Push Pull, 60mm, Includes (1) PCW01 |
| Illuminated |
No |
| Mounting |
Surface |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
UL |
| Net Weight |
0.435 lbs |
| Gross Weight |
0.495 lbs |
PQ01P6N
ASI-Automation Systems Interconnect Switches