PQ02KGN
ASI-Automation Systems Interconnect Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PQ02KGN

ASI-Automation Systems Interconnect Enclosures

PQ02KGN

ASI-Automation Systems Interconnect Enclosures
2 Button Control Station Enclosure,
MFG Item Number
PQ02KGN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PQ02KGN
2 Button Control Station Enclosure,

Series Information

Specifications

Specifications
Manufacturer Part Number PQ02KGN
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Enclosures
Description 2 Button Control Station Enclosure, 22mm Holes, Gray Cover, Black Base, Panel Mount, 4 Screws, Gasket, 2
Material ABS
Composition Non-Metallic
Hole Size 22 mm
Nominal Height 4 "
Nominal Width 3 "
Nominal Depth 2 "
Approvals UL
Net Weight 0.3838 lbs
Gross Weight 0.3838 lbs