Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PQ3220G

Square D Enclosures

PQ3220G

Square D Enclosures
Fusible Plug-in Unit, 200A, 240V AC,
Item Number
PQ3220G
MFG Item Number
530568
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PQ3220G
Fusible Plug-in Unit, 200A, 240V AC,

Series Information

Specifications

Specifications
Manufacturer Part Number 530568
Manufacturer Square D
Family Series Square D Enclosures
Description Fusible Plug-in Unit, 200A, 240V AC, 3-Pole, 3 Fuse
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Panel Included No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs