Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
PQ4603G
Square D Circuit Breakers
Fusible Plug-in Unit, 30A, 277/480V
This item cannot be canceled or returned
Description
Fusible Plug-in Unit, 30A, 277/480V
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
432670 |
| Description |
Fusible Plug-in Unit, 30A, 277/480V AC, 4-Pole, 3 Fuse |
| Accessory Type |
Plug-in |
| For Use With |
Circuit Breakers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PQ4603G
Square D Circuit Breakers